MLB 121260-GSC3R-NK-NP SCREW COVER

Item #: 637457

Cat #: 121260-GSC3R-NK-NP

UPC: 784572183698

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLB 121260-GSC3R-NK-NP SCREW COVER GUTTER TYPE3R

Overview

MLB 121260-GSC3R-NK-NP SCREW COVER GUTTER TYPE3R
Also known as: 784572183698, 121260-GSC3R-NK-NP

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 60 in
Color: Plain
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)