Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized

Item #: 63745

Cat #: PS-RS-3/8-EG

UPC: 702316501331

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.
Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Also known as: 702316501331, PS-RS-3/8-EG, Strut nut

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)