WIE JWBH4 FIT,BRACKET HANGER,4SQ

Item #: 637435

Cat #: JWBH4

UPC: 786725321407

Sign In or Register to view pricing and more.
Documents & Guides
WIE JWBH4 FIT,BRACKET HANGER,4SQ

Overview

WIE JWBH4 FIT,BRACKET HANGER,4SQ
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.
Also known as: 786725321407, JWBH4

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
Width: 4 in
Material: Steel
Knockouts: No
Height: 4 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)