Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA 1

Item #: 63740

Cat #: QO112L125GC

UPC: 785901868453

Sign In or Register to view pricing and more.

Overview

Load Center, Main Lug Only, 125 Amp, 12 Space 12 Circuit, 120/240 Volt AC, 65 kAIC, Copper Bus, NEMA 1
Also known as: 785901868453, QO112L125GC

Specifications

Circuits: 12
Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Circuits: 12
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 125
Mounting: Surface
Phase: 1
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)