MLB 6612-GSC3R SCREW COVER GUTTER

Item #: 637398

Cat #: 6612-GSC3R

UPC: 784572107748

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLB 6612-GSC3R SCREW COVER GUTTER TYPE3R

Overview

MLB 6612-GSC3R SCREW COVER GUTTER TYPE3R
Also known as: 784572107748, 6612-GSC3R

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)