N3R SCREW CVR GUTTER NK 10783

Item #: 637395

Cat #: 6618-GSC3R-NK

UPC: 784572107830

Sign In or Register to view pricing and more.
6x18x6 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock

Overview

6x18x6 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Also known as: 784572107830, 6618-GSC3R-NK

Specifications

Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Width: 6 in
Height: 6 in
Length: 18 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)