AUS AB-8824RTG 8X8X24 N3R GRY

Item #: 637384

Cat #: AB-8824RTG

UPC: 707353036846

Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-8824RTG 8X8X24 N3R GRY TROUGH

Overview

AUS AB-8824RTG 8X8X24 N3R GRY TROUGH
Also known as: 707353036846, AB-8824RTG

Specifications

Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)