Module, Integrated Multi-Axis, Servo Drive, 11KW, 230VAC, 24A

Item #: 63734

Cat #: 2094-AM03-S

UPC: 820919595622

Sign In or Register to view pricing and more.
Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 11 Kilowatt, 230 Volt AC, 24 Amp

Overview

Module, Integrated Multi-Axis, Safe Torque Off, Servo Drive, 11 Kilowatt, 230 Volt AC, 24 Amp
Also known as: 820919595622, 2094-AM03-S

Specifications

Amps: 24
Volts AC: 230
Type: Integrated Module, Drive
Phase: 1
Wattage: 11 kW
Amps: 24
Type: Integrated Module, Drive
Wattage: 11 kW
Volts AC: 230
Phase: 1

Customer Reviews

No reviews for this product
(0)