BX ACHCFSTL124BRNGRYORNYELSOL250CL

Item #: 637336

Cat #: ACHCFSTL124SOLBRNGRYORNYEL250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL124BRNGRYORNYELSOL250CL HCF90-12/4 STEEL SOLID 250FT BROWN/GRAY/ORANGE/YELLOW

Overview

BX ACHCFSTL124BRNGRYORNYELSOL250CL HCF90-12/4 STEEL SOLID 250FT BROWN/GRAY/ORANGE/YELLOW
Also known as: ACHCFSTL124SOLBRNGRYORNYEL250CL

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)