HCF-AC-ALUM-12/4-SOL BROWN/GRAY/ORANGE/YELLOW CONDUCTORS

Item #: 637333

Cat #: ACHCFAL124SOLBRNGRYORNYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HCF-AC-ALUM-12/4-SOL BROWN/GRAY/ORANGE/YELLOW CONDUCTORS

Overview

HCF-AC-ALUM-12/4-SOL BROWN/GRAY/ORANGE/YELLOW CONDUCTORS
Also known as: ACHCFAL124SOLBRNGRYORNYELWG1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)