BX MCAL104SOLBRNGRYPURYELWG1000RL

Item #: 637324

Cat #: MCAL104SOLBRNGRYPURYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL104SOLBRNGRYPURYELWG1000RL MC-AL-10/4-SOL BROWN/YELLOW/PURPLE/GREY/GREEN

Overview

BX MCAL104SOLBRNGRYPURYELWG1000RL MC-AL-10/4-SOL BROWN/YELLOW/PURPLE/GREY/GREEN
Also known as: MCAL104SOLBRNGRYPURYELWG1000RL

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Color: Brown/Gray/Purple/Yellow
Package Type: Reel
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Color: Brown/Gray/Purple/Yellow

Customer Reviews

No reviews for this product
(0)