This product may not be available in all locations.
2
more
Load Center, Main Breaker, 150A, 30/30, 120/240VAC, 65kAIC, NEMA 1
Item #: 63729
Cat #: QO130M150
UPC: 785901867425
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Overview
Load Center, Main Breaker, 150 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901867425, QO130M150
Specifications
Type: | Main Breaker |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Type: | Main Breaker |
Mounting: | Surface |
Phase: | 1 |
Amps: | 150 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 30 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)