Switch, Premium Basic, Pin Plunger, 15A, 250VAC, 1PDT

Item #: 63728

Cat #: BZ-2R-P4

UPC: 78454916085

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Premium Basic, Pin Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw

Overview

Switch, Premium Basic, Pin Plunger, 15 Amp, 250 Volt AC, 1-Pole Double Throw
Also known as: 78454916085, BZ-2R-P4

Specifications

Type: Switch, Pin Plunger, Basic
Mounting: Surface
Poles: 1
Amps: 15
Volts AC: 250
Type: Switch, Pin Plunger, Basic
Poles: 1
Volts AC: 250
Mounting: Surface
Amps: 15

Customer Reviews

No reviews for this product
(0)