Heat Shrink, Thin-Wall, 12", Black, 14 - 10 AWG

Item #: 637255

Cat #: HSB14T300PF

UPC: 781810213599

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, .25 Inch, 1 Foot, 10 AWG TO 14 AWG, PVC, Flame Retardant, Black, Maximum Rating: 600 Volt. 25 Each Per Package

Overview

Heat Shrink, .25 Inch, 1 Foot, 10 AWG TO 14 AWG, PVC, Flame Retardant, Black, Maximum Rating: 600 Volt. 25 Each Per Package
Also known as: 781810213599, HSB14T300PF

Specifications

Color: Black
Material: PVC
Volts AC: 600
Allowable Gauge Range: 14 - 10
Color: Black
Volts AC: 600
Material: PVC
Allowable Gauge Range: 14 - 10

Customer Reviews

No reviews for this product
(0)