AUS AB-88PA 8X8 PNL ADPTR N1
Item #: 637236
Cat #: AB-88PA
UPC: 707353016732
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-88PA 8X8 PNL ADPTR N1 WIREWAY FTG GALV
Overview
AUS AB-88PA 8X8 PNL ADPTR N1 WIREWAY FTG GALV
Also known as: 707353016732, AB-88PA
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)