![16/3 SEOWA Cord, Yellow, 250' 16/3 SEOWA Cord, Yellow, 250'](https://rexel-cdn.com/products/65576sw.jpg?i=C00B8460-39A6-4BD5-ABF5-331B87B0C072&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SEOWA Portable Cord, 16/3, Yellow, 250' Reel
Overview
SEOWA Portable Cord, 16/3, Yellow, 250' Reel
SEOW/STW ( Service, Elastomer jacket Oil resistant jacket, Weather resistant -Features a Thermoplastic Elastomer jacket and insulation, which offer exceptional low temperature capabilities. SEOW has an oil resistant jacket and is water resistant and extremely lightweight.
Also known as: SEOWA163YEL250RL
Specifications
Length: | 250 ft |
Conductors: | 3 |
Jacket: | TPE |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 16 |
Length: | 250 ft |
Jacket: | TPE |
Color: | Black |
Gauge: | 16 |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)