Fuse, Motor Protection, 170A, 5.08kV, 12" Clip Center, Size 6R

Item #: 637162

Cat #: 9F60LJD506

UPC: 782001396206

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Motor Protection, 170 Amp, 50 kAIC @ 5.08 kV, 12 Inch Clip Center, Size 6R, EJ-2, 3 Inch Diameter

Overview

Fuse, Motor Protection, 170 Amp, 50 kAIC @ 5.08 kV, 12 Inch Clip Center, Size 6R, EJ-2, 3 Inch Diameter
Also known as: 782001396206, 9F60LJD506

Specifications

Type: Motor Protection, Fuse, R-Rated
Mounting: Ferrule
Amps: 170
Class: EJ-2
Volts AC: 5.080kV
Interrupt Rating DC: 50 kA
Type: Motor Protection, Fuse, R-Rated
Amps: 170
Volts AC: 5.080kV
Mounting: Ferrule
Class: EJ-2
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)