Load Center, Main Breaker, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 1

Item #: 63716

Cat #: QO130M200

UPC: 785901867494

Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 200 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901867494, QO130M200

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 30
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
IP/NEMA Rating: NEMA 1
Circuits: 30
Amps: 200
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)