Bar Hanger, Adjustable 16 to 24", Steel

Item #: 637155

Cat #: BHA1C

UPC: 785592983510

Documents & Guides
Bar Hanger, Adjustable 16 to 24 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bar Hanger, Adjustable 16 to 24 Inch, Steel
Also known as: 785592983510, BHA1C

Specifications

Length: 24 in , 16 in
Material: Steel
Standards: California Proposition 65
Length: 24 in , 16 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)