Push Button, Illuminated, Extended White Head, 120VAC, Transformer

Item #: 63713

Cat #: 800T-PB16W

UPC: 781180186530

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Illuminated, White, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, White, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PB16W from Rockwell Automation® is a white, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head without guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180186530, 800T-PB16W

Specifications

Amps: 10
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Color: White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Volts AC: 120
Color: White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Illuminated, Pushbutton
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)