Push Button, Extended Head, Black, 1NO, Standard, Contacts

Item #: 63710

Cat #: 800H-BR2D1

UPC: 662073624493

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, Black, NEMA 4/4X/13, 1 Normally Open, Standard Contacts, 30 mm

Overview

Push Button, Extended Head, Black, NEMA 4/4X/13, 1 Normally Open, Standard Contacts, 30 mm
Also known as: 662073624493, 800H-BR2D1

Specifications

Size: 30 mm
Color: Black
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Type: Extended Head , Pushbutton
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)