Conduit Outlet Box, Type GRU, (5) 1/2" Hubs, Aluminum

Item #: 6371

Cat #: GRU50-A

UPC: 781381117081

Documents & Guides
GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRJS Hub Type. Includes: Internal Ground Screw and O-Ring, Externally Threaded Aluminum Surface Cover with 3.38" Opening, (3) Close-up Plugs and (5) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

GR Universal Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRJS Hub Type. Includes: Internal Ground Screw and O-Ring, Externally Threaded Aluminum Surface Cover with 3.38" Opening, (3) Close-up Plugs and (5) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Appleton™ explosionproof, dust-ignitionproof GRU universal conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
Also known as: 781381117081, GRU50-A

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)