This product has been discontinued.
Power Distribution Block, 1 Pole, 6 AWG to 350 MCM, 175 Amp
Item #: 637052
Cat #: BDA112350
UPC: 781810115848
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power Distribution Block, Aluminum, Snap Together Type, 1 Pole, Line Range: 6 AWG to 350 MCM, Load Range: 14 to 4 AWG, 310 Amp
Overview
Power Distribution Block, Aluminum, Snap Together Type, 1 Pole, Line Range: 6 AWG to 350 MCM, Load Range: 14 to 4 AWG, 310 Amp
Also known as: 781810115848, BDA112350
Specifications
Amps: | 310 |
Allowable Gauge Range: | 6 - 350 |
Amps: | 310 |
Allowable Gauge Range: | 6 - 350 |
Customer Reviews
No reviews for this product
(0)