Enclosure, NEMA 4X, Clamp Cover, 20" x 16" x 6"

Item #: 63705

Cat #: A20H1606SS6LP

UPC: 783510290900

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel 316L

Overview

Enclosure, Clamp Cover, NEMA 4X, 20 x 16 x 6 Inch, Stainless Steel 316L
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA20H1606SS6LP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510290900, A20H1606SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 20 in
Depth: 6 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)