This product may not be available in all locations.
2
more
Transformer, Machine Tool, 0.75kVA, 208/277/380-115/95, Open
Item #: 637041
Cat #: 9T58K0091
UPC: 783173153864
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.75 kVA, 208/277/380 - 115/95, Open
Overview
Transformer, Machine Tool, 0.75 kVA, 208/277/380 - 115/95, Open
Also known as: 783173153864, 9T58K0091
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Primary Voltage: | 277, 380 |
Secondary Voltage: | 95/115 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 95/115 |
Volt Amps: | 750 |
Primary Voltage: | 277, 380 |
Customer Reviews
No reviews for this product
(0)