Transformer, Control, Terminal Connection, 300VA, 230/460/575 -115/95

Item #: 637034

Cat #: 9T58K0068

UPC: 783173111222

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 300 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary

Overview

Transformer, Control, Terminal Connection, 300 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary
Also known as: 783173111222, 9T58K0068

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Volts AC Primary: 230, 575
Volts AC Secondary: 95/115
Type: Industrial Control, Transformer
Volt Amps: 300
Volts AC Secondary: 95/115
Phase: 1
Volts AC Primary: 230, 575

Customer Reviews

No reviews for this product
(0)