Transformer, Control, Terminal Connection, 150VA, 220x440-110

Item #: 637032

Cat #: 9T58R0045

UPC: 783173235072

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 150 VA, 220x440, 230x460, 240x480 - 110, 115, 120, Open

Overview

Transformer, Control, Terminal Connection, 150 VA, 220x440, 230x460, 240x480 - 110, 115, 120, Open
Also known as: 783173235072, 9T58R0045

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)