Transformer, Control, Terminal Connection, 200VA, 120x240-12/24

Item #: 637018

Cat #: 9T58K2877

UPC: 783173123621

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Board Connection, 200 VA, 120 x 240 - 12/24, Open

Overview

Transformer, Control, Terminal Board Connection, 200 VA, 120 x 240 - 12/24, Open
Also known as: 783173123621, 9T58K2877

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 200
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)