Push Button, Extended Head, Red, Operator Only

Item #: 63698

Cat #: 800H-BR6

UPC: 662073624530

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, Red, NEMA 4/4X/13, Operator Only, 30 mm

Overview

Push Button, Extended Head, Red, NEMA 4/4X/13, Operator Only, 30 mm
Also known as: 662073624530, 800H-BR6

Specifications

Color: Red
Size: 30 mm
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Extended Head , Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)