Overview
OCA ELL21/245-G PVC CTD ELBOW
Also known as: 704508370268, ELL21/245-G
Specifications
Color: | Gray |
Diameter: | 2 1/2 in |
Angle: | 45° |
Material: | PVC Coated Steel |
Color: | Gray |
Angle: | 45° |
Diameter: | 2 1/2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)