Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

Item #: 63692

Cat #: A24H2008SS6LP

UPC: 783510291006

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 24 x 20 x 8 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 24 x 20 x 8 Inch, Stainless Steel, Type: 316L
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510291006, A24H2008SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Height: 24 in
Material: Stainless Steel
Width: 20 in
Size: 24 x 20 x 8 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 24 in
Width: 20 in
Mounting: Wall
Depth: 8 in
Material: Stainless Steel
Size: 24 x 20 x 8 in

Customer Reviews

No reviews for this product
(0)