FLX STL350SW25CL

Item #: 636909

Cat #: STL350SW25CL

UPC: 980050021302

Sign In or Register to view pricing and more.
Documents & Guides
FLX STL350SW25CL 3-1/2-STEEL-FLEX-STD-WALL 25FT COIL

Overview

FLX STL350SW25CL 3-1/2-STEEL-FLEX-STD-WALL 25FT COIL
Also known as: 980050021302, STL350SW25CL

Specifications

Length: 25 ft
Diameter: 3 1/2 in
Material: Steel
Package Type: Coil
Type: Standard Wall
Length: 25 ft
Material: Steel
Type: Standard Wall
Diameter: 3 1/2 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)