Flexible Steel Conduit, 1", Standard Wall, 300' Reed

Item #: 636905

Cat #: STL100SW300RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 1", Standard Wall, 300' Reed

Overview

Flexible Steel Conduit, 1", Standard Wall, 300' Reed
Also known as: STL100SW300RL

Specifications

Diameter: 1 in
Material: Steel
Length: 300 ft
Type: Standard Wall
Diameter: 1 in
Length: 300 ft
Material: Steel
Type: Standard Wall

Customer Reviews

No reviews for this product
(0)