FLX STL038SW250RL

Item #: 636902

Cat #: STL038SW250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLX STL038SW250RL 3/8-STEEL-FLEX-STD-WALL 250FT REEL

Overview

FLX STL038SW250RL 3/8-STEEL-FLEX-STD-WALL 250FT REEL
Also known as: STL038SW250RL

Specifications

Length: 250 ft
Diameter: 3/8 in
Material: Steel
Package Type: Reel
Type: Standard Wall
Length: 250 ft
Material: Steel
Type: Standard Wall
Diameter: 3/8 in
Package Type: Reel

Customer Reviews

No reviews for this product
(0)