Flexible Steel Conduit, Standard Wall, 1/2", 1000' Reel
Item #: 636897
Cat #: STL050SW1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, Standard Wall, 1/2 Inch, 1000 Foot Reel
Overview
Flexible Steel Conduit, Standard Wall, 1/2 Inch, 1000 Foot Reel
Also known as: STL050SW1000RL
Specifications
Diameter: | 1/2 in |
Length: | 1000 ft |
Material: | Steel |
Type: | Standard Wall |
Diameter: | 1/2 in |
Material: | Steel |
Length: | 1000 ft |
Type: | Standard Wall |
Customer Reviews
No reviews for this product
(0)