Load Center, Main Lug Only, 225A, 42 Circuit, 1PH, NEMA 1

Item #: 63688

Cat #: QO142L225G

UPC: 785901867753

Sign In or Register to view pricing and more.
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Copper Bus, Ground Bar Included

Overview

Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Copper Bus, Ground Bar Included
Also known as: 785901867753, QO142L225G

Specifications

Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 225
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Mounting: Surface
Phase: 1
Circuits: 42
Amps: 225

Customer Reviews

No reviews for this product
(0)