4" PVC Telephone Duct, 20' Length, Type C, White, Bell End

Item #: 636867

Cat #: 400TDBEPTS77

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC Telephone Duct, 20 Foot Length, Type C, White, Bell End

Overview

4 Inch PVC Telephone Duct, 20 Foot Length, Type C, White, Bell End
Also known as: 400TDBEPTS77

Specifications

Length: 20 ft
Type: Type C
Color: White
Material: PVC
Diameter: 4 in
Length: 20 ft
Color: White
Diameter: 4 in
Type: Type C
Material: PVC

Customer Reviews

No reviews for this product
(0)