Transformer, Control, 250VA, Multi-Tap, Imperator, Group 1

Item #: 636861

Cat #: PH250MLI-FK

UPC: 803423081843

Sign In or Register to view pricing and more.
Transformer, Industrial Control, Imperator, Group 1, 250 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23

Overview

Transformer, Industrial Control, Imperator, Group 1, 250 VA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23
Also known as: 803423081843, PH250MLI-FK

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 208/230/460, 240/480, 200/220/44
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 250
Primary Voltage: 208/230/460, 240/480, 200/220/44

Customer Reviews

No reviews for this product
(0)