B-LINE B56S-120GRN SHALLOW STRUT, 13/16-I
Item #: 636848
Cat #: B56S-120GRN
UPC: 781011273200
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
BLI B56S-120GRN SHALLOW STRUT 13/16
Overview
BLI B56S-120GRN SHALLOW STRUT 13/16
Also known as: 781011273200, B56S-120GRN
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)