Shallow Strut, 13/16" x 1 5/8", 9/16" DIA HOLES, 1 7/8" CNTRS, 12 GA

Item #: 636839

Cat #: B52H17/8-120GRN

UPC: 781011251208

Sign In or Register to view pricing and more.
Documents & Guides
ShallowStrut, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, H178, 12 Gauge

Overview

ShallowStrut, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, H178, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011251208, B52H17/8-120GRN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)