Enclosure, NEMA 4X, Clamp Cover, 24" x 24" x 8"

Item #: 63680

Cat #: A24H2408SS6LP

UPC: 783510291105

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 24 x 24 x 8 Inch, Stainless Steel Type 316L

Overview

Enclosure, Clamp Cover, NEMA 4X, 24 x 24 x 8 Inch, Stainless Steel Type 316L
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510291105, A24H2408SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Height: 24 in
Width: 24 in
Mounting: Surface
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)