4" P&C PVC 22-1/2° Elbow, 60" Radius, Schedule 40, Gray

Item #: 636705

Cat #: 400221260ELBDB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch P&C PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40, Direct Burial

Overview

4 Inch P&C PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40, Direct Burial
Also known as: 400221260ELBDB

Specifications

Type: Type C
Material: PVC
Diameter: 4 in
Angle: 22 1/2°
Sweep Radius: 60 in
Type: Type C
Diameter: 4 in
Sweep Radius: 60 in
Material: PVC
Angle: 22 1/2°

Customer Reviews

No reviews for this product
(0)