Junction Box, NEMA 4X, Continuous Hinge, 30" x 24" x 8"

Item #: 63669

Cat #: A30H2408SS6LP

UPC: 783510291204

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 30 x 24 x 8 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 30 x 24 x 8 Inch, Stainless Steel Type 316L
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510291204, A30H2408SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Width: 24 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)