Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 636679

Cat #: PLM2S-D6

UPC: 074983558186

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .44 x .87 (11.1 x 22.1mm) marker write-on area, nylon 6.6, blue.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .44 x .87 (11.1 x 22.1mm) marker write-on area, nylon 6.6, blue.
Also known as: 074983558186, PLM2S-D6

Specifications

Color: Blue
Material: Nylon
Length: 7.400 in
Color: Blue
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)