LED Stack Light, 50mm, Socket Mount

Item #: 63665

Cat #: 855E-24GL5

UPC: 611320488029

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50 mm, Type: Flashing Socket Mount LED, 24 Volt AC/DC, Color: Amber, Series 855E.

Overview

Control Tower Stack Light, Size: 50 mm, Type: Flashing Socket Mount LED, 24 Volt AC/DC, Color: Amber, Series 855E.
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320488029, 855E-24GL5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Amber
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)