Plug Angle 30A 125V 2P3W Str GY

Item #: 636638

Cat #: 5717AN

UPC: 040893020372

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray, Brass, Nylon, 5-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893020372, 5717AN

Specifications

Color: Gray
Amps: 30
Material: Nylon
Type: Straight Blade
Color: Gray
Material: Nylon
Amps: 30
Type: Straight Blade

Customer Reviews

No reviews for this product
(0)