This product may not be available in all locations.
Push Button, Extended Head, Red, 2NO/2NC, Contacts
Item #: 63658
Cat #: 800H-BR6B
UPC: 662073624585
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, Red, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, Extended Head, Red, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073624585, 800H-BR6B
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Type: | Extended Head , Pushbutton |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)