Fuse Holder CLS T Block

Item #: 636561

Cat #: LFT604001CS

UPC: 079458182033

Sign In or Register to view pricing and more.
Documents & Guides
400A, 600V, 1 Pole Fuse Holder CLS T Block

Overview

400A, 600V, 1 Pole Fuse Holder CLS T Block
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Also known as: 079458182033, LFT604001CS

Specifications

Material: Phenolic
Class: T
Amps: 400
Mounting: Surface
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Family / Style: LFT
Material: Phenolic
Amps: 400
Poles: 1
Standards: California Proposition 65
Family / Style: LFT
Class: T
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)