FH 1 Pole Class R Fuse Block

Item #: 636555

Cat #: LFR25030-1C

UPC: 079458181265

Sign In or Register to view pricing and more.
Documents & Guides
30A, 250V, Fuse Holder 1 Pole Class R Fuse Block

Overview

30A, 250V, Fuse Holder 1 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181265, LFR25030-1C

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Mounting: Surface
Amps: 30
Class: R
Standards: California Proposition 65
Poles: 1
Material: Thermoplastic
Volts AC: 250
Allowable Gauge Range: 14 - 6

Customer Reviews

No reviews for this product
(0)