60A, 3P, 250V, Class R Fuse Block

Item #: 636554

Cat #: LR25060-3CR

UPC: 079458050127

Sign In or Register to view pricing and more.
Documents & Guides
60A, 3P, 250V, Class R Fuse BlockFuse Block, Class R, 3 Pole, 60 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2 Copper or Aluminum.

Overview

60A, 3P, 250V, Class R Fuse BlockFuse Block, Class R, 3 Pole, 60 Amp, 250V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: #2 Copper or Aluminum.
Also known as: 079458050127, LR25060-3CR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Class: R
Volts AC: 250
Amps: 60
Poles: 3
Mounting: Box Lug
Volts AC: 250
Type: Fuse Block
Class: R
Amps: 60

Customer Reviews

No reviews for this product
(0)